Shop All Extension Springs
Midwest Fastener
5/32" x .025" x 1-3/16" Steel Extension Springs 1 12PK
Mfr # 18610
Zoro # G902515579
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .025"
- Diameter 1 5/32"
- Length 1 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18610
- Zoro # G902515579
- UPC # 738287186109
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .025" |
Diameter 1 | 5/32" |
Length 1 | 1-3/16" |
Nominal Size | SRM99 |
Wire Diameter | .025 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6668)
- TOMPKINS Hydraulic Fitting-Steel08 BOSS O-RING-VITON BROWN (75DB-08-VITON-BROWN)
- ALL-SOURCE 1/2in. W x 3/8in. T x 17' L Charcoal Foam Weatherstrip Tape (L347DI)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 3/16" x .025" x 1-5/16" Steel Extension Springs 1 12PK (18609)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 3/8" x 4" x .038" WG Steel Extension Springs 6PK (18546)
- Midwest Fastener Extension Springs