Shop All Extension Springs
Midwest Fastener
5/32" x .016" x 15/16" Steel Extension Springs 1 12PK
Mfr # 18611
Zoro # G602516173
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 5/32"
- Diameter 2 .016"
- Length 1 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18611
- Zoro # G602516173
- UPC # 738287186116
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 5/32" |
Diameter 2 | .016" |
Length 1 | 15/16" |
Nominal Size | SRM100 |
Wire Diameter | .016 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- DELTANA Exposed Shell Pull 4" Oil Rubbed Bronze (SHP29U10B)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 1/4" x 2-5/16" x .020" WG Steel Extension Springs 1 12PK (18521)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 8-1/2" x .130" x 1-1/30" Steel Trampoline Sprng (18695)
- MIDWEST FASTENER 3/16" x .025" x 1-5/16" Steel Extension Springs 1 12PK (18609)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- Midwest Fastener Extension Springs