Shop All Binding Barrels
Midwest Fastener
5/32" Brl Lg, Aluminum 10 PK
Mfr # 66963
Zoro # G502523196
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Aluminum
- Barrel Length 5/32"
- Outside Dia. 3/16"
- Length 1 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66963
- Zoro # G502523196
- UPC # 738287669633
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 5/32" |
Outside Dia. | 3/16" |
Length 1 | 5/32" |
Diameter | 3/16" |
Details
Type | Binding Post |
Material | Aluminum |
Style | With Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- TAMPER-PRUF SCREWS 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121580)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U55000.062.0550)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Nickel, 30 PK (31581)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA23)
- Midwest Fastener Binding Barrels