Shop All Push Nuts
Midwest Fastener
5/32" Black Phosphate Steel Pushnut Washers 50PK
Mfr # 71924
Zoro # G402513167
product price: $12.85
/pk 50, $0.26/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Phosphate
- Outside Diameter 5/32"
- System of Measurement Inch
- Type Push Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71924
- Zoro # G402513167
- UPC # 738287719246
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 5/32" |
Diameter | 5/32" |
Details
Item | Push Nut |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Type | Push Nut |
Style | Washer |
Shape | Round |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04160.050.0350)
- MIDWEST FASTENER 3/16-24 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01041)
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x50)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Pushnut Washers 40PK (71927)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- Midwest Fastener Push Nuts