Shop All Radial Ball Bearings
Midwest Fastener
5/32" Ball Bearings 50PK
Mfr # 64281
Zoro # G402520691
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 5/32"
- Style Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64281
- Zoro # G402520691
- UPC # 738287642810
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter | 5/32" |
Details
Type | Ball Bearing |
Style | Loose |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- DAYTON 3/B128 Banded V-Belt, 131-3/4" Outside Length, 2" Top Width, 3 Ribs (13V509)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206V C3)
- Midwest Fastener Radial Ball Bearings