Shop All Nylon Bushings
Midwest Fastener
.53" to .60" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK
Mfr # 70291
Zoro # G902506829
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Material Nylon
- Thickness .125"
- Diameter 1 .53" to .60"
- Diameter 2 .125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70291
- Zoro # G902506829
- UPC # 738287702910
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 1 | .53" to .60" |
Diameter 2 | .125" |
Cable Diameter | .530-.600" |
Details
Type | Strain Relief Bushing |
Material | Nylon |
Thickness | .125" |
Head Style | Flat |
Style | Flat |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- EKENA MILLWORK Universal Trim Sill for StoneWall Faux Stone Siding Panels (PNUTS02X48BB)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 36"W x 36"H (GVPVE36X3601SF)
- MIDWEST FASTENER .6" to .69" x .281" Nylon Plastic Round Strain Relief Bushings 4PK (70292)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- MIDWEST FASTENER .54" to .55" Nylon Plastic #SR-4P-4 Flat Strain Relief Bushings 8PK (76163)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- Midwest Fastener Nylon Bushings