Shop All Nylon Bushings
Midwest Fastener
.52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK
Mfr # 76165
Zoro # G602506822
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Diameter .52" to .54"
- Application SPT-1 & HPN Cable
- Material Nylon
- Nominal Size SR 4K-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76165
- Zoro # G602506822
- UPC # 738287761658
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter | .52" to .54" |
Nominal Size | SR 4K-4 |
Hole Size | .500" |
Details
Type | Strain Relief Bushing |
Application | SPT-1 & HPN Cable |
Material | Nylon |
Head Style | Flat |
Style | Flat |
Max Thickness | .100" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock (LIU)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- MIDWEST FASTENER 7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK (66405)
- MIDWEST FASTENER .53" to .60" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70291)
- MIDWEST FASTENER .54" to .55" Nylon Plastic #SR-4P-4 Flat Strain Relief Bushings 8PK (76163)
- MIDWEST FASTENER .6" to .69" x .281" Nylon Plastic Round Strain Relief Bushings 4PK (70292)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- Midwest Fastener Nylon Bushings