Shop All Automotive Battery Accessories
Midwest Fastener
5/16"x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK
Mfr # 51048
Zoro # G102529161
product price: $25.19
/pk 20, $1.26/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type J Bolt
- Diameter 1 5/16"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51048
- Zoro # G102529161
- UPC # 738287510485
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 5" |
Details
Finish | Zinc |
Material | Steel |
Type | J Bolt |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 98-11 Ford Crown Victoria Chrome Euro Headlight With Corner (2LCLH-VIC98-EU)
- UNIVERSAL AIR COND Expansion Valve, Ex9448C (EX9448C)
- CURT Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp (45534)
- WAI GLOBAL Motor, MTRTILT TRIM, 12 Volt, BIDirectional, 2wire connection (10827N)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70561)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52294)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1316)
- Midwest Fastener Automotive Battery Equipment