Shop All Flared Tube Fittings
Midwest Fastener
5/16FIP x 3/8MIP Brass Conversion Adapters 4PK
Mfr # 76373
Zoro # G202521836
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 5/16FIP
- Diameter 2 3/8MIP
- Type Conversion Adapter
- Specifications Coronet #210-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76373
- Zoro # G202521836
- UPC # 738287763737
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 5/16FIP |
Diameter 2 | 3/8MIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-56 |
Connection Type A x B | Female Flare x Male Flare |
Side A | 5/16F |
Side B | 3/8M |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (801-532)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- KOHLER Highcliff Ultra Floor-Mounted Top Spud Flushometer Bowl (96057-7)
- ZORO SELECT Replacement Screen For 6NPX5 (GGS_2NZC7)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- ANDERSON METALS Elbow 5/8Flare X 3/4Mpt Lf (754049-1012)
- Midwest Fastener Tube Fittings