Shop All Garden Hose Fittings
Midwest Fastener
5/16FIP x 1/8 Brass Male Connectors 5PK
Mfr # 76363
Zoro # G602528282
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 5/16FIP
- Diameter 2 1/8
- Gender Male
- Type Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76363
- Zoro # G602528282
- UPC # 738287763638
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter 1 | 5/16FIP |
Diameter 2 | 1/8 |
Details
Material | Brass |
Gender | Male |
Type | Hose Connector |
Connection Type A x B | Female Flare x Male Pipe Thread |
Specifications | Coronet #200-44 |
Side A | 5/16 |
Side B | 1/8 |
Description
MIDWEST FASTENER brand 5/16FIP x 1/8 Brass Male Connectors 5PK are made of brass and feature a Female Flare x Male Pipe Thread connection type. The diameter of Side A is 5/16 and Side B is 1/8. These connectors are of the Hose Connector type and are Coronet #200-44.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- KOHLER Kit Valve Cover-Plain (24 755 141-S)
- ILC Replacement For CLUB CAR 47629703001 (47629703001)
- ARNOLD Maxi Edge Commercial Grade .105 in. D X 165 ft. L Trimmer Line (WLM-1105)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Connectors 8PK (66462)
- MIDWEST FASTENER .875" (7/8") 18-8 Stainless Steel Strainer Screens 20PK (68125)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Female NPT Hose Fitting - Solid (FGF111)
- Midwest Fastener Watering & Irrigation