Shop All Push Nuts
Midwest Fastener
5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK
Mfr # 61147
Zoro # G402513174
product price: $7.95
/pk 16, $0.50/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Washer Cap Push Nuts
- Material Steel
- Finish Zinc
- Outside Diameter 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61147
- Zoro # G402513174
- UPC # 738287611472
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 5/16" |
Diameter | 5/16" |
Details
Item | Push Nut |
Nut Style | Washer Cap Push Nuts |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Type | Push Nut |
Style | Washer Cap |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61648)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Pushnut Washers 10PK (71934)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- Midwest Fastener Push Nuts