Shop All Wall Mount Hooks
Midwest Fastener
5/16" Zinc Plated Steel Safety Hooks 10PK
Mfr # 52250
Zoro # G002512867
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Safety Hook
- Diameter 5/16"
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52250
- Zoro # G002512867
- UPC # 738287522501
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 5/16" |
Details
Type | Safety Hook |
Material | Steel |
Finish | Zinc |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND92PD RHO 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Safety Hooks 10PK (52247)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- ZORO SELECT Hanger, 2 Hole Adj, 2 W x1 3/4 L, Pk2 (1003)
- ZORO SELECT Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit (39DL13)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- Midwest Fastener Wall Mount Hooks