Shop All Anchor Setting Tools
Midwest Fastener
5/16" Zinc Plated Steel Machine Screw Anchor Set Tools
Mfr # 04229
Zoro # G202512841
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5/16" Machine Screw Anchor
- Finish Zinc
- Type Setting Tool
- Material Steel
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04229
- Zoro # G202512841
- UPC # 738287042290
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | 5/16" |
Details
Application | 5/16" Machine Screw Anchor |
Finish | Zinc |
Type | Setting Tool |
Material | Steel |
Style | Machine Screw Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- Midwest Fastener Fastening Tools