Shop All Anchor Setting Tools
Midwest Fastener
5/16" Zinc Plated Steel Drop-In Anchor Setting Tools
Mfr # 05811
Zoro # G202512773
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application HVAC / Fire Sprinkler Use
- Finish Zinc
- Type Setting Tool
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05811
- Zoro # G202512773
- UPC # 738287058116
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Diameter | 5/16" |
Details
Material | Steel |
Application | HVAC / Fire Sprinkler Use |
Finish | Zinc |
Type | Setting Tool |
Style | Drop-In Anchor |
Description
The MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tool is made of steel and is designed for HVAC and Fire Sprinkler use. It has a zinc finish and a diameter of 5/16". It is a drop-in anchor style setting tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46632)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Drop-In Anchor Setting Tools (04252)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- Midwest Fastener Fastening Tools