Shop All S Hooks
Midwest Fastener
5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 3PK
Mfr # 60712
Zoro # G802512890
product price: $5.49
/pk 3, $1.83/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 2 7/8"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60712
- Zoro # G802512890
- UPC # 738287607123
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 5/16" |
Length 1 | 3" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 900 Series 90 and 120 Degree Dual Hold Open Spring Power Adjustable Floor Mounted Closer Body and Ce (J993H0D)
- ZORO SELECT O-Ring, Dash 028, Viton, 0.07 In., PK50 (U38871.006.0137)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 12x12 (KRPPDW1212PH)
- BLUM -45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3490)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- Midwest Fastener S Hooks