Shop All S Hooks
Midwest Fastener
5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK
Mfr # 52416
Zoro # G802512869
product price: $14.75
/pk 10, $1.48/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 1 5/16"
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52416
- Zoro # G802512869
- UPC # 738287524161
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 7/8" |
Length 1 | 3" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- CODEL DOORS 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK (60703)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- Midwest Fastener S Hooks