Shop All Screw-In Hooks
Midwest Fastener
5/16" x 7/8" x 1-3/4" Zinc Plated Steel Clothesline Hooks 10PK
Mfr # 51039
Zoro # G802512548
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Application Clothesline
- Material Steel
- Diameter 2 7/8"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51039
- Zoro # G802512548
- UPC # 738287510393
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 5/16" |
Length 1 | 1-3/4" |
Details
Finish | Zinc |
Application | Clothesline |
Material | Steel |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 19-1/4 Overhead Balance (62W-153)
- EKENA MILLWORK 14 1/2-in. W x 39-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011439117)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11443027 (00011443027)
- MIDWEST FASTENER 5/16" x 1" x 3-7/8" Zinc Plated Steel Hammock Hooks 10PK (52402)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER #12 x 3/16" x 53/64" x 3-3/8" 18-8 Stainless Steel Screw Hooks 6PK (32625)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- COMMAND Large Designer Hook, 17083-S16NA (17083-S16NA)
- Midwest Fastener Screw-In Hooks