Shop All Push Nuts
Midwest Fastener
5/16" x 7/8" Hex Head Thread Cutting Nuts 1 12PK
Mfr # 39547
Zoro # G802529065
product price: $7.19
/pk 12, $0.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- System of Measurement Inch
- Type Thread Cutting Nut
- Dia./Thread Size 5/16 in
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39547
- Zoro # G802529065
- UPC # 738287395471
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | 5/16 in |
Length 1 | 7/8" |
Diameter | 5/16" |
Details
Item | Hex Nut |
Nut Style | Hex Nut |
System of Measurement | Inch |
Type | Thread Cutting Nut |
Head Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK (75125)
- MIDWEST FASTENER 3/8" x 1" Zinc Plated Steel Cotterless Hitch Pins 5PK (930141)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07133)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER 1/8" Zinc Plated Steel Pushnut Washers 50PK (71923)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK (61147)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- Midwest Fastener Push Nuts