Shop All Turnbuckles
Midwest Fastener
5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK
Mfr # 52359
Zoro # G902506102
product price: $35.89
/pk 10, $3.59/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Diameter 5/16"
- Length 1 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52359
- Zoro # G902506102
- UPC # 738287523591
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 5/16" |
Length 1 | 6-1/2" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle (54623)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52351)
- MIDWEST FASTENER 10mm x 250mm Stainless A4 Steel Jaw/Jaw Turnbukle (36684)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54626)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- Midwest Fastener Turnbuckles