Shop All Shaft Collars
Midwest Fastener
5/16 x 5/8 x 5/16 Shaft Collars 4PK
Mfr # 933523
Zoro # G502511315
product price: $11.29
/pk 4, $2.82/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 5/16"
- Diameter 2 5/8"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933523
- Zoro # G502511315
- UPC # 719199335236
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 5/16" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Bearing (DD2296107)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- GLOBAL G1SC-031-B One-Piece Clamping Collar (G1SC-031-B)
- Midwest Fastener Shaft Collars