Shop All Automotive Battery Accessories
Midwest Fastener
5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK
Mfr # 51046
Zoro # G802529133
product price: $24.49
/pk 20, $1.22/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type J Bolt
- Diameter 1 5/16"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51046
- Zoro # G802529133
- UPC # 738287510461
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Zinc |
Type | J Bolt |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-5/8 x 5/16", CRWA1, Nitrile (19762)
- GPD Sample, 9011111 (9011111)
- JENDYK Replacement Rib Nut for 1-1/8" (13/16") Budd Inner Cap Nut Removal (XLN18B)
- BUYERS PRODUCTS TOW HOOK NORMAL RIGHT-HAND PL FNSH (B2800ARH)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- NOCO Fused Extension Lead, 7.2A, 12VDC (GC004)
- Midwest Fastener Automotive Battery Equipment