Shop All Vacuum and Blower System Accessories
Midwest Fastener
5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK
Mfr # 32755
Zoro # G902506065
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material White Vinyl
- Finish White
- Length 1 5/8"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32755
- Zoro # G902506065
- UPC # 738287327557
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 5/8" |
Diameter | 5/16" |
Details
Type | Vacuum Cap |
Material | White Vinyl |
Finish | White |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel (FC520)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- MAYHEW 3 Piece Brass Scraper Set (67001)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- MIDWEST FASTENER 3/8" x 5/8" Black Vinyl Plastic Vacuum Caps 4PK (32756)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- Midwest Fastener Vacuum and Blower System Accessories