Shop All Bumper Guides
Midwest Fastener
5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK
Mfr # 930874
Zoro # G602529470
product price: $7.39
/pk 2, $3.70/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 5/16"
- Length 1 5/8"
- Gender Female
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930874
- Zoro # G602529470
- UPC # 719199308742
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 5/16" |
Length 1 | 5/8" |
Details
Material | Rubber |
Gender | Female |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 17-C F250/F350/F450/F550 PROWLER MAX GRILLE GUARD MOUNTING BRACKETS BL (321722)
- COLE HERSEE 2 Position Brass Ignition Switch (M-489-BP)
- ACCESS TOOLS Car Opening Set, Master Technician (MTCOS)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- FEY Diamondstep Universal Bumper (21000)
- Midwest Fastener Automotive Exterior Accessories