Shop All Flared Tube Fittings
Midwest Fastener
5/16" x 5/16" Brass Union Fittings 6PK
Mfr # 76353
Zoro # G502521802
product price: $14.99
/pk 6, $2.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 5/16"
- Diameter 2 5/16"
- Type Flare Fitting
- Specifications Coronet #300-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76353
- Zoro # G502521802
- UPC # 738287763539
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/16" |
Size A | 5/16 |
Size B | 5/16 |
Details
Material | Brass |
Type | Flare Fitting |
Specifications | Coronet #300-5 |
Connection Type A x B | Female Flare x Female Flare |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/4" O.D. (ZUSA-HT-1646)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-1212)
- Midwest Fastener Tube Fittings