Shop All Grooved Pins
Midwest Fastener
5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK
Mfr # 68427
Zoro # G602520224
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Dowel Screw
- Material Steel
- Length 1 4-1/2"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68427
- Zoro # G602520224
- UPC # 738287684278
- Country of Origin United States
- Category Grooved Pins
Dimensions
Length 1 | 4-1/2" |
Diameter | 5/16" |
Details
Finish | Zinc |
Type | Dowel Screw |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.043.0125)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- Midwest Fastener Grooved Pins