Shop All Turnbuckles
Midwest Fastener
5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle
Mfr # 54625
Zoro # G402506121
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Diameter 5/16"
- Length 1 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54625
- Zoro # G402506121
- UPC # 738287546255
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 5/16" |
Length 1 | 4-1/2" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- KEEPER Reversible Banner, Yellow, "Oversize/Wide Load", 18"X84" w/ Grommets (4903)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 10mm x 250mm Stainless A4 Steel Jaw/Jaw Turnbukle (36684)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52351)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Eye-Eye Turnbuckle (54621)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 9" (JJTBGV12X9)
- Midwest Fastener Turnbuckles