Shop All Turnbuckles
Midwest Fastener
5/16" x 4-1/2" Galvanized Steel Eye-Eye Turnbuckle
Mfr # 54621
Zoro # G102506117
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Length 1 4-1/2"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54621
- Zoro # G102506117
- UPC # 738287546217
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 4-1/2" |
Diameter | 5/16" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Eye-Eye |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52353)
- MIDWEST FASTENER 1/2" x 12" Zinc Plated Steel Eye-Hook Turnbuckle 5PK (52362)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 24 (EETBGV114X24)
- Midwest Fastener Turnbuckles