Shop All Cable Clamps & Clips
Midwest Fastener
5/16" x 3/8" Natural Nylon Plastic Strap 25PK
Mfr # 64203
Zoro # G102505424
product price: $5.45
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Clip
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Diameter 5/16"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64203
- Zoro # G102505424
- UPC # 738287642032
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 5/16" |
Length 1 | 3/8" |
Details
Type | Wire Clip |
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- QUICKCABLE Neoprene Cable Clamps 1 1/4", PK10 (504409-010)
- Midwest Fastener Cable Clamps & Clips