Shop All S Hooks
Midwest Fastener
5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 5PK
Mfr # 60711
Zoro # G002512874
product price: $4.89
/pk 5, $0.98/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 1 5/16"
- Diameter 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60711
- Zoro # G002512874
- UPC # 738287607116
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/4" |
Length 1 | 2-1/2" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Antique Brass (DKV630U5)
- TRIMAX Trimax TPW3125 Weatherproof Keyed Alike Locks (TPW3125)
- YALE Cylindrical Lock, AU5305LN 626 (AU5305LN 626)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- HAMPTON Medium Stainless Steel 2.125 in. L S-Hook 55 lb (02-3483-353)
- Midwest Fastener S Hooks