Shop All S Hooks
Midwest Fastener
5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 50PK
Mfr # 50996
Zoro # G802512876
product price: $49.15
/pk 50, $0.98/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 5/16"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50996
- Zoro # G802512876
- UPC # 738287509960
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Length 1 | 2-1/2" |
Diameter 2 | 3/4" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x34", Antique Brass Screw (A09-P0634-609)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 50PK (50997)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- METRO Silver Snap On Hooks for Wire Shelving, PK4 (13331)
- Midwest Fastener S Hooks