Shop All S Hooks
Midwest Fastener
5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK
Mfr # 52415
Zoro # G802512883
original price:
$23.15
7% off
new price: $21.35
/pk 25, $0.85/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 1 5/16"
- Diameter 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52415
- Zoro # G802512883
- UPC # 738287524154
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/4" |
Length 1 | 2-1/2" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- Midwest Fastener S Hooks