Shop All S Hooks
Midwest Fastener
5/16" x 3/4" x 2-1/2" 18-8 Stainless Steel Large Wire S Hooks 5PK
Mfr # 65131
Zoro # G602512878
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Stainless Steel
- Diameter 1 5/16"
- Diameter 2 3/4"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65131
- Zoro # G602512878
- UPC # 738287651317
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/4" |
Length 1 | 2-1/2" |
Details
Type | S Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Large |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (3024)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- Midwest Fastener S Hooks