Shop All S Hooks
Midwest Fastener
5/16" x 3/4" x 2-1/2" 18-8 Stainless Steel Large Wire S Hooks 20PK
Mfr # 52421
Zoro # G402512870
product price: $61.99
/pk 20, $3.10/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Stainless Steel
- Diameter 2 3/4"
- Diameter 1 5/16"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52421
- Zoro # G402512870
- UPC # 738287524215
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 5/16" |
Length 1 | 2-1/2" |
Details
Type | S Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Large |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TD (1C7TD1626)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK (60703)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- L.H. DOTTIE L.H. Dottie 1'' S Hook, 100PK (S1)
- Midwest Fastener S Hooks