Shop All Reducing Bushings
Midwest Fastener
5/16" x 3/4" x 1/4" Rubber Bushings 8PK
Mfr # 72652
Zoro # G202526190
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material Rubber
- Diameter 1 5/16"
- Diameter 2 3/4"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72652
- Zoro # G202526190
- UPC # 738287726527
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/4" |
Details
Thickness | 1/4" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- DYNABRADE Plug-In Housing (11102)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2-1/2" Heavy Machine Bushings 2PK (931133)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- Midwest Fastener Reducing Bushings