Shop All Rubber Sheets & Strips
Midwest Fastener
5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK
Mfr # 64324
Zoro # G502505925
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 5/16"
- Diameter 2 3/4"
- Nominal Size 1/4" (#14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64324
- Zoro # G502505925
- UPC # 738287643244
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 3/4" |
Nominal Size | 1/4" (#14) |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZAR1)
- ZORO SELECT Tapered Cork, Trade Size 3, PK100 (4NMA9)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/2 in Inside Dia, 3 in Outside Dia (63945104)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64323)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length - Black (20-109)
- Midwest Fastener Rubber Sheets & Strips