Shop All Bumper Guides
Midwest Fastener
5/16" x 3/4" Ford Bumper Retainers 4PK
Mfr # 36867
Zoro # G802529171
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Ford
- Diameter 5/16"
- Length 1 3/4"
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36867
- Zoro # G802529171
- UPC # 738287368673
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 5/16" |
Length 1 | 3/4" |
Details
Material | Plastic |
Application | Ford |
Type | Automotive Bumper |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" NPT x 1-1/4" ID Bronze 90 Degree Pipe to Hose Fitting Sta (PTHC-1250)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- GATES MULTI-USE HOSE (27418)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MOTORMITE Rubber Bumper-Gm-5/8 X 1/2 In Rubber Stop Bum, 45621 (45621)
- Midwest Fastener Bumper Guides