Shop All Bumper Guides
Midwest Fastener
5/16" x 3/4" Chrysler Bumper Retainers 3PK
Mfr # 36871
Zoro # G402529212
product price: $6.59
/pk 3, $2.20/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chrysler
- Material Plastic
- Diameter 5/16"
- Length 1 3/4"
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36871
- Zoro # G402529212
- UPC # 738287368710
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 5/16" |
Length 1 | 3/4" |
Details
Application | Chrysler |
Material | Plastic |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug M20x1.50, 1 per Card (ODP-00019C)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replacement For #894 Bulb 3" x2" x2" (A-9847313-LED)
- RANCH HAND 11-16 F250/F350/F450/F550 SUPER DUTY SUMMIT FRONT BUMPER (FSF111BL1)
- GARMIN NMEA 2000 Terminator, Male (010-11080-00)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- WESTIN Pro-Mod Front Bumper (58-41035)
- Midwest Fastener Automotive Exterior Accessories