Shop All Hitch Pins
Midwest Fastener
5/16" x 3" Bent Pins 5PK
Mfr # 930002
Zoro # G802523223
original price:
$10.29
10% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Pin Dia. 5/16"
- Usable Length 3"
- Type Bent Pin
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930002
- Zoro # G802523223
- UPC # 719199300029
- Country of Origin Unknown
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 3" |
Diameter | 5/16" |
Length 1 | 3" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Type | Bent Pin |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C516L)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA93)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- MIDWEST FASTENER 5/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51148)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- MIDWEST FASTENER 3/4" x 4" Grade 5 Steel Red Headed Hitch Pins (51137)
- DOUBLE HH MFG 7/8X6-1/2 Hitch Pin (00143)
- Midwest Fastener Hitch Pins