Shop All Grooved Pins
Midwest Fastener
5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK
Mfr # 68425
Zoro # G402520226
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Dowel Screw
- Diameter 5/16"
- Length 1 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68425
- Zoro # G402520226
- UPC # 738287684254
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 5/16" |
Length 1 | 3-1/2" |
Details
Material | Steel |
Finish | Zinc |
Type | Dowel Screw |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07150.037.0225)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0040)
- Midwest Fastener Grooved Pins