Shop All Connecting & Clevis Links
Midwest Fastener
5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK
Mfr # 35823
Zoro # G702506777
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/16 in
- Style Eye-Eye
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35823
- Zoro # G702506777
- UPC # 738287358230
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 5/16 in |
Details
Material | Stainless Steel |
Style | Eye-Eye |
Type | Swivel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- COTTERMAN Safety Cage, Steel, Gray Powder Coat (2MS C1)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Eye/Eye Swivels 2PK (37421)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- PEERLESS CHAIN 3/16 QUICK LINK, ZP, UPC, 4421140 (4421140)
- Midwest Fastener Connecting & Clevis Links