Shop All Grooved Pins
Midwest Fastener
5/16" x 2" Zinc Plated Steel Dowel Screws 100PK
Mfr # 50919
Zoro # G302517586
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Finish Zinc
- Material Steel
- Diameter 5/16"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50919
- Zoro # G302517586
- UPC # 738287509199
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 5/16" |
Length 1 | 2" |
Details
Type | Dowel Screw |
Finish | Zinc |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01209.025.0175)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- Midwest Fastener Grooved Pins