Shop All Lynch Pins
Midwest Fastener
5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 3PK
Mfr # 36486
Zoro # G402508651
product price: $7.19
/pk 3, $2.40/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Type Snapper Pin
- Material Steel
- Diameter 5/16"
- Length 1 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36486
- Zoro # G402508651
- UPC # 738287364866
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 5/16" |
Length 1 | 2-3/4" |
Details
Finish | Yellow Zinc |
Type | Snapper Pin |
Material | Steel |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1/2, PK50 (U07840.043.0050)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 10 PK (U55050.043.0200)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.125.0300)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- MIDWEST FASTENER 3/8" x 2-3/4" Zinc Plated Steel Looped Snapper Pins 2PK (36506)
- MIDWEST FASTENER 5/16" x 2-1/2" Round Wire Lock Pins 4PK (36442)
- MIDWEST FASTENER 3/8" x 2-1/2" Round Wire Lock Pins 3PK (36464)
- MIDWEST FASTENER 7/16" Spring Linch Pins 2PK (36706)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- Midwest Fastener Lynch Pins