Shop All Snow Blower Parts
Midwest Fastener
5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK
Mfr # 54836
Zoro # G202529474
product price: $39.89
/pk 25, $1.60/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Application Snow Blowers
- Material Steel
- Diameter 5/16"
- Length 1 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54836
- Zoro # G202529474
- UPC # 738287548365
- Country of Origin Unknown
- Category Snow Blower Parts
Dimensions
Diameter | 5/16" |
Length 1 | 2-1/8" |
Details
Finish | Zinc |
Application | Snow Blowers |
Material | Steel |
Type | Shear Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Pro Series Mini Glue Trap For Mice , 2PK (233P)
- OREGON Chisel Chain, .325"Ptch, .058"Gge, 66Lnk (21LPX066G)
- STENS Silver Streak Stealth Trimmer Line Fits .130 3 Lb. Spool 380-136 (380-136)
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MIDWEST FASTENER 5/16" x 1-1/2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK (54833)
- BRIGGS & STRATTON Scraper Blade 29" H (1738334BMYP)
- MODERN LEISURE Garrison 2-Stage Snowblower Cover, Waterproof, 47 in. L x 31 in. W x 37 in. H, Granite (3046)
- MTD Impeller Hsg Inr (753-06693)
- BRIGGS & STRATTON Cable and Choke Assembly - Chute (1720446SM)
- Midwest Fastener Snow Blower Parts