Shop All Extension Springs
Midwest Fastener
5/16" x 2-1/8" x .032" WG Steel Extension Springs 1 12PK
Mfr # 18522
Zoro # G002515127
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .032"
- Diameter 1 5/16"
- Length 1 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18522
- Zoro # G002515127
- UPC # 738287185225
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .032" |
Diameter 1 | 5/16" |
Length 1 | 2-1/8" |
Nominal Size | SRM22 |
Wire Diameter | .032 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 1/2in 13mm Overlay Self Closing Partial Wrap Golden Champagne Cabinet Hinge, 1 Pair (BPR7550BBZ)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KD)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/8 BS 313 1 1/8 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-310-313)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 10 in. L Black Steel Mending Plate (01-3411-546)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- Midwest Fastener Extension Springs