Shop All Lynch Pins
Midwest Fastener
5/16" x 2-1/4" Round Wire Lock Pins 4PK
Mfr # 36441
Zoro # G602508635
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Snapper Pin
- Finish Yellow Zinc
- Diameter 5/16"
- Length 1 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36441
- Zoro # G602508635
- UPC # 738287364415
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 5/16" |
Length 1 | 2-1/4" |
Details
Material | Steel |
Type | Snapper Pin |
Finish | Yellow Zinc |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #14 x 1 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07785)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0100)
- ZORO SELECT Dowel Pin, Std, SS, M3x6mm L, PK50 (DP7X03006h8-050P1)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.062.0200)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 4PK (67104)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- Midwest Fastener Lynch Pins