Shop All Automotive Battery Accessories
Midwest Fastener
5/16" x 2-1/4" Copper Insulated Alligator Clips 8PK
Mfr # 70546
Zoro # G602529326
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Type Battery Clip
- Diameter 5/16"
- Length 1 2-1/4"
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70546
- Zoro # G602529326
- UPC # 738287705461
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 5/16" |
Length 1 | 2-1/4" |
Details
Material | Copper |
Type | Battery Clip |
Style | Insulated |
Jaw Spread | 5/16" |
amps | 10A |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- AMERICANA AMERICANA 20522 15 x 6 Tire & Wheel 5 Lug Wheel Spoke; White (AMW-20522)
- POWERBUILT 6" Diameter Tail Pipe Cutter (940538)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- MIDWEST FASTENER 1/4"-20 x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52291)
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- MIDWEST FASTENER 1-1/16" Jaw Spread Battery Clips 2PK (70565)
- MIDWEST FASTENER 1/4" x 5/8" x 6" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51045)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- ROADPRO ATO Fuses, 30A, PK5 (RPATO30)
- Midwest Fastener Automotive Battery Equipment