Shop All Hose Barb Fittings
Midwest Fastener
5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66485
Zoro # G402528413
product price: $12.65
/pk 8, $1.58/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 2 1/8MIP
- Diameter 1 5/16"
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66485
- Zoro # G402528413
- UPC # 738287664850
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 5/16" |
Size B | 1/8 |
Size A | 5/16" |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Type | Hose Barb |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66483)
- MIDWEST FASTENER 1/2" x 3/8FIP Nylon Plastic Female Hose Barbs 2PK (33714)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- Midwest Fastener Hose Fittings