Shop All Hose Barb Fittings
Midwest Fastener
5/16" x 1/8FIP Brass Female Hose Barbs 5PK
Mfr # 33683
Zoro # G202528408
product price: $28.85
/pk 5, $5.77/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 1 5/16"
- Diameter 2 1/8FIP
- Gender Female
- Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33683
- Zoro # G202528408
- UPC # 738287336832
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 1/8FIP |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/2-3/8-U (QB-1/2-3/8-U)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- MIDWEST FASTENER 5/16" x 1/4MIP Brass Hose Barbs 6PK (66506)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- Midwest Fastener Hose Fittings