Shop All Screw-In Hooks
Midwest Fastener
5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 50PK
Mfr # 50989
Zoro # G402512573
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Finish Zinc
- Material Steel
- Diameter 1 17/64"
- Length 1 4-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50989
- Zoro # G402512573
- UPC # 738287509892
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 17/64" |
Length 1 | 4-7/16 |
Diameter 2 | 1" |
Nominal Size | #2 |
Details
Type | Screw Hook |
Finish | Zinc |
Material | Steel |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE MOUNT SPACER FOR AYZ12 READER (ROS-MP-Z02)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- STERLING SEAL & SUPPLY 312 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A312X500)
- STRYBUC RH DYAD OPERATOR BLACK (36-275-10)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- MIDWEST FASTENER 5/16" x 7/8" x 1-3/4" Zinc Plated Steel Clothesline Hooks 10PK (51039)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- Midwest Fastener Screw-In Hooks