Shop All Hose Barb Fittings
Midwest Fastener
5/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66486
Zoro # G302528414
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 1 5/16"
- Diameter 2 1/4MIP
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66486
- Zoro # G302528414
- UPC # 738287664867
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 1/4MIP |
Size B | 1/4 |
Size A | 5/16" |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Type | Hose Barb |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- ARO Coil Connector, 24 Vdc (CHL-024)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66485)
- MIDWEST FASTENER 1/2" x 1/4FIP Nylon Plastic Female Hose Barbs 2PK (33713)
- BANJO 3" Barbed x MNPT Adapter (HB300)
- Midwest Fastener Hose Fittings